Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 20 HP, 791 cfm
Mfr # AB-1200
Zoro # G4730568
product price: $7,652.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,652.99
Free 30-Day Returns
Key Features
- Max. Pressure 108" WC
- Max. Flow Rate 791 cfm
- Max. Vacuum 114" WC
- Voltage 220-275/380-480
- Full Load Amps 51.5/29.8
Product Information
- Brand Atlantic Blowers
- MFR # AB-1200
- Zoro # G4730568
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Overall Depth | 21.93" |
Details
Item | Regenerative Blower, 20 HP, 791 cfm |
Max. Pressure | 108" WC |
Max. Flow Rate | 791 cfm |
Max. Vacuum | 114" WC |
Voltage | 220-275/380-480 |
Full Load Amps | 51.5/29.8 |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Housing Material | Cast Aluminum |
Phase | Three |
Standards | Class F NEMA Insulation |
HP | 20 |
Description
Regenerative Blower, 20 HP, 791 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON External Drain 1/2in 150Psi NPT Pneumatic Filter (X01-04-000)
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 8.5 HP (ABPK-800)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower, 1.25 HP, 110 cfm (AB-200)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- Atlantic Blowers Regenerative Blowers