Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 2 HP, 110 cfm
Mfr # AB-301
Zoro # G4730735
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 80" WC
- Max. Flow Rate 110 cfm
- Max. Vacuum 42" WC
- Voltage 110-120/220-240
- Full Load Amps 23.0/11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # AB-301
- Zoro # G4730735
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Depth | 13.11" |
Overall Length | 12.40" |
Details
Item | Regenerative Blower, 2 HP, 110 cfm |
Max. Pressure | 80" WC |
Max. Flow Rate | 110 cfm |
Max. Vacuum | 42" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 23.0/11.5 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Single Phase |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
HP | 2 |
Housing Material | Cast Aluminum |
Thermal Protection | Y |
Description
Regenerative Blower, 2 HP, 110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (690-1)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-31)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 145 cfm (AB-502)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- Atlantic Blowers Vacuum Pumps & Blowers