Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 1 HP, 64 cfm
Mfr # AB-202/1
Zoro # G4730531
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 101" WC
- Max. Flow Rate 64 cfm
- Max. Vacuum 101" WC
- Voltage 110-120/220-240
- Full Load Amps 13.0/6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atlantic Blowers
- MFR # AB-202/1
- Zoro # G4730531
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 1.25" |
Overall Length | 12.20" |
Overall Depth | 17.81" |
Details
Item | Regenerative Blower, 1 HP, 64 cfm |
Max. Pressure | 101" WC |
Max. Flow Rate | 64 cfm |
Max. Vacuum | 101" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 13.0/6.5 |
Max. Ambient Temp. | 104 Degrees F |
Housing Material | Cast Aluminum |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Phase | Single Phase |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
HP | 1 |
Description
Regenerative Blower, 1 HP, 64 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Bowl with Bowl Guard and Manual Drain, For Use with F74/B74 Filter, Plastic (4325-51R)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- ATLANTIC BLOWERS Regenerative Blower, 1.5 HP, 113 cfm (AB-302/1)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-71)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- ATLANTIC BLOWERS Regnrtve Blower Vacuum Kit, 776CFM, 35 HP (ABVK-1502)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- Atlantic Blowers Vacuum Pumps & Blowers