Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.5 HP, 61 cfm
Mfr # AB-102/1
Zoro # G4730540
product price: $1,336.99
/ea
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 59" WC
- Max. Flow Rate 61 cfm
- Max. Vacuum 40" WC
- Voltage 110-120/220-240
- Full Load Amps 7.8/3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-102/1
- Zoro # G4730540
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1-1/4" |
Outlet Size | 1.25" |
Overall Depth | 17.81" |
Overall Length | 12.20" |
Details
Item | Regenerative Blower, 0.5 HP, 61 cfm |
Max. Pressure | 59" WC |
Max. Flow Rate | 61 cfm |
Max. Vacuum | 40" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 7.8/3.9 |
Housing Material | Cast Aluminum |
HP | 0.5 |
Phase | Single Phase |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Standards | Class F NEMA Insulation |
Thermal Protection | Y |
Max. Ambient Temp. | 104 Degrees F |
Description
Regenerative Blower, 0.5 HP, 61 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- CONTINENTAL CONTITECH 2/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX93)
- DODGE P1 X 1-3/8-Kw Bushing (471539)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regnrtv Blower Vacuum Kit, 230CFM, 8.5 HP (ABVK-902)
- Atlantic Blowers Vacuum Pumps & Blowers