Shop All Regenerative Blowers
Atlantic Blowers
Regenerative Blower, 0.16 HP, 18 cfm
Mfr # AB-71
Zoro # G4730787
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 22" WC
- Max. Flow Rate 18 cfm
- Max. Vacuum 21" WC
- Voltage 110-120/220-240
- Full Load Amps 1.3/0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atlantic Blowers
- MFR # AB-71
- Zoro # G4730787
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 " |
Outlet Size | 1" |
Overall Length | 7.87" |
Overall Depth | 7.87" |
Overall Height | 8.39" |
Details
Item | Regenerative Blower, 0.16 HP, 18 cfm |
Max. Pressure | 22" WC |
Max. Flow Rate | 18 cfm |
Max. Vacuum | 21" WC |
Voltage | 110-120/220-240 |
Full Load Amps | 1.3/0.7 |
Thermal Protection | Y |
Phase | Single Phase |
Max. Ambient Temp. | 104 Degrees F |
Standards | Class F NEMA Insulation |
Housing Material | Cast Aluminum |
HP | 0.16 |
Motor Enclosure | Totally Enlcosed Fan Cooled Hazardous Environment |
Description
Regenerative Blower, 0.16 HP, 18 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Construction Inner-Outer Reamers, RIDGID 29983 (29983)
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 15 HP (ABPK-1000)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- ATLANTIC BLOWERS Regenerative Blower, 1 HP, 110 cfm (AB-201)
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 230 cfm (AB-500)
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- Atlantic Blowers Regenerative Blowers