Shop All Computer Monitors
Asus
ProArt 27 in. 4K UHD Widescreen LCD Monitor
Mfr # PA279CV
Zoro # G609908148
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 24.17 in
- Features 27" 16:9 IPS Panel, HDMI | DisplayPort | USB-C, 3840 x 2160 Resolution at 60 Hz, Adaptive Sync, 5 ms (GtG) Response Time, 1000:1 Static Contrast Ratio, 350 nits Peak Brightness, 1.07 Billion Colors with HDR10, 100% sRGB & Rec. 709, Integrated USB Hub, ErgoStand, sRGB, Anti-glare, HDR10, Security Lock
- Color Black
- Includes Asus ProArt PA279CV 27" 4K UHD Widescreen LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, USB-C cable, Warranty Card, Welcome Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # PA279CV
- Zoro # G609908148
- UPC # 192876853214
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 24.17 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 27" 16:9 IPS Panel, HDMI | DisplayPort | USB-C, 3840 x 2160 Resolution at 60 Hz, Adaptive Sync, 5 ms (GtG) Response Time, 1000:1 Static Contrast Ratio, 350 nits Peak Brightness, 1.07 Billion Colors with HDR10, 100% sRGB & Rec. 709, Integrated USB Hub, ErgoStand, sRGB, Anti-glare, HDR10, Security Lock |
Color | Black |
Includes | Asus ProArt PA279CV 27" 4K UHD Widescreen LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, USB-C cable, Warranty Card, Welcome Card |
Standards | TUV Flicker-free, TUV Low Blue Light, Calman Verified |
Voltage | 100-240V |
Shape | Rectangle |
Description
Bring your professional projects to life with the 27 in. ASUS ProArt Display PA279CV 4K HDR Monitor. Designed to deliver exceptional color, this Calman verified 3840 x 2160 resolution 4K display is factory calibrated for Delta E <2 accuracy, covering 100% of the sRGB gamut. You can quickly switch to other gamut presets such as DCI-P3 and Rec. 709 to fit with your photo, video editing, and color grading needs. High-dynamic range support provides images with bright highlights and deep shadows. Built in Adaptive-Sync technology helps to reduce screen tearing and stuttering from fast action videos with compatible graphics cards. You can connect this monitor to your system using the DisplayPort and HDMI ports or use the USB-C connector to transfer video, data, audio, and up to 65W of power over a single cable with compatible laptops. There is also a built-in 4-port USB 3.2 Gen 1 hub that includes three USB-A ports and one USB-C port, allowing you to charge your devices and connect 5 Gb/s compatible peripherals to your system through the monitor. Designed for creative professionals, the ProArt Display PA279CV is factory calibrated and Calman-verified for a color accuracy average of Delta E <2. Additionally, it's 27 in. In-Plane Switching IPS panel supports a crisp 3840 x 2160 4K resolution, providing 1.07 billion colors that cover 100% of the sRGB gamut. Other features include high-dynamic range support, a 1000:1 static contrast ratio, 350 nits peak brightness, and 5 ms GtG response time. Use the integrated ProArt Presets to switch between multiple color settings that include sRGB, Rec.709, Adobe RGB, DCI-P3, and DICOM modes. The PA279CV is compliant with the DICOM Part 14 standard to ensure smooth gradations and accurate identification of grayscale shading. The ASUS ProArt Display includes two HDMI 2.0 ports alongside a DisplayPort 1.2 input. You can also transfer video, data, and up to 65W of power over a single cable using the main USB-C port. Four USB-A Gen 1 ports allow you to quickly connect mice, keyboards, 5 Gb/s flash drives, and other peripherals through the monitor. A 3.5mm headphone jack is also available for listening privacy. Customize your display with a variety of adjustments, including color hue, temperature, and gamma configurations, using an onscreen menu.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Blue (CR5.30.07)
- DEWALT Jobsite BT Speaker, 12V, w/Cable Cutting (DCR010/DCE150B)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ELO-TOUCHSCREENS 5 1915L 19 in. Touchscreen Monitor, Gray (E266835)
- Asus Computer Monitors