Shop All Cordless Tool Accessories
Associated
CHARGER, 612V 7060A, AGM, 250 AMP CRANKING
Mfr # ASO6012AGM
Zoro # G008198867
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOE Compliant; UL Listed
- Features Vacuum impregnated heavy-duty transformer; Fan cooling mechanism; Fully insulated clamps on twin extruded DC leads for tangle-free operation
- AC Cord Length 6 ft
- Amperage 70/60/30 A
- Cranking Amps 250 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Associated
- MFR # ASO6012AGM
- Zoro # G008198867
- UPC # 99684007153
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
AC Cord Length | 6 ft |
AC Cord Size | 16/3 AWG |
DC Lead Length | 6.5 ft |
DC Lead Size | 6.5 AWG |
Details
Standards | DOE Compliant; UL Listed |
Item | Automotive Battery Charger |
Features | Vacuum impregnated heavy-duty transformer; Fan cooling mechanism; Fully insulated clamps on twin extruded DC leads for tangle-free operation |
Amperage | 70/60/30 A |
Cranking Amps | 250 A |
Clamp Rating | 400 A |
Handle Finish | Chrome Plated |
Boost Rating | 500 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Stubby Impact Socket (CP55455)
- ASSOCIATED Battery Charger, 6/12/18/24V (ASO6002B)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- ASSOCIATED Fully Automatic Intellamatic Battery Cha (ASOESS6008)
- RIDGID Expander Head, 3/8" (10251)
- ILC Replacement for Black & Decker Vp100 Cordless Power Tool Battery (VP100 CORDLESS POWER TOOL BATTERY BLACK & DECKE)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- DEWALT Battery Pack, (2) 3.0 Ah, Li-Ion (DCB124-2)
- Associated Cordless Tool Accessories