Shop All Pneumatic Flow Control Valves
Aro
Valve, Check, 3/8 In NPT
Mfr # 104104-C03
Zoro # G2914886
original price:
$29.23
9% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- Body Threaded For Panel Mount
- Length (In.) 2 7/8 in
- Outlet Port 3/8" NPT
- Outlet (In.) 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104104-C03
- Zoro # G2914886
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length (In.) | 2 7/8 in |
Height | 1-11/16" |
Width | 1-5/16" |
Length | 2-27/32" |
Details
Item | Check Valve |
Max. Temp. | 200 Degrees F |
Body | Threaded For Panel Mount |
Outlet Port | 3/8" NPT |
Outlet (In.) | 3/8 in NPT |
Housing Material | Composite |
Pipe Port Inserts | Zinc Plated |
Max. Temp. (F) | 200 Degrees F |
Operating Pressure | 200 psi |
CFM | 58 |
Inlet (In.) | 3/8 in NPT |
Inlet Port | 3/8" NPT |
Description
Check Valve, Inlet (In.) 3/8 in NPT, Outlet (In.) 3/8 in NPT, Max. Temp. (F) 200 Degrees F, Length (In.) 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Plug, EA & E Series, 1/2 In Couplings (PDP-8)
- HHIP CNMG-643 TiN C-5 Carbide Insert (6000-6943)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (104104-F02)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ARO Counter, Pulse Function, Up Counting (59095-4)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- Aro Pneumatic Valves