Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/4 in Port, NPT
Mfr # E312TS
Zoro # G4140185
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Valve Port Size 1/4 in
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 26 scfm
- Valve Actuator / Return Treadle / Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E312TS
- Zoro # G4140185
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 26 scfm |
Valve Actuator / Return | Treadle / Spring |
Valve Ways and Positions | 4-Way/3-Position |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Treadle / Spring, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Counter, Pulse Function, Up Counting (59095-4)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Control Package (59003-842)
- ARO Valve, Flow Control (119307-375)
- ARO Counter, Predetermined (59802)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- Aro Pneumatic Valves