Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 5/32 Tube#10-32
Mfr # 119309-103
Zoro # G1650205
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Body Material Stainless Steel
- Valve Port Size 10-32" UNF
- Connection NPT x Tube
- Valve Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119309-103
- Zoro # G1650205
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Valve Tube Size | 5/32 in |
Pipe Size | 10-32 UNF |
Valve Body Size | 3/8 in |
Tube Size | 5/32" |
Air Connection Size | 3/16 in |
Connection Size | 10-32 |
Description
Cylinder Port Flow Control Valve, Adjustment Type Screwdriver Slot, Thumb Screw, Valve Body Size 3/8 in, Air Connection Size 3/16 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 24.7 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- WESTWARD O-Ring, PK20 (TTR8215022G)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- ARO Valve, Flow Control (119307-125)
- ARO Counter, Pulse Function, Up Counting (59095-4)
- ARO Control Package (59003-842)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- Aro Pneumatic Flow Control Valves