Shop All Pneumatic Flow Control Valves
Aro
Control Package
Mfr # 59003-842
Zoro # G1937092
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 5/32 in
- Max. CFM - Valves 4 cfm
- Width (In.) 2 1/2 in
- Height (In.) 2 in
- Includes Anti-tie Down Control Box, 2 Push Button Valves of 2 1/4" Diameter, 10 Feet of 5/32" Tubing and Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 59003-842
- Zoro # G1937092
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 5/32 in |
Width (In.) | 2 1/2 in |
Height (In.) | 2 in |
Height | 2" |
Length | 4-1/2" |
Width | 2-1/2" |
Length (In.) | 4 1/2 in |
Details
Item | Control Package |
Max. CFM - Valves | 4 cfm |
Includes | Anti-tie Down Control Box, 2 Push Button Valves of 2 1/4" Diameter, 10 Feet of 5/32" Tubing and Fitting |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Button / Spring |
Inlet Port | 5/32" Tubing |
Max. Operating PSI | 125 psi |
Type | Unassembled |
Operating Pressure | 50 to 125 psi |
Outlet Port | 5/32" Tubing |
Description
Control Package, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Button / Spring, Valve Port Size 5/32 in, Max. CFM - Valves 4 cfm, Max. Operating PSI 125 psi, Length (In.) 4 1/2 in, Width (In.) 2 1/2 in, Height (In.) 2 in, Anti-Tie Down Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK66 X 7/8 SHEAVE (AK66 X 7/8 SHEAVE)
- DODGE Chain Coupling Flange, FB4012 X 1/2 (099100 FB4012 X1/2)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (30033)
- ARO Valve, Flow Control (119307-103)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- ARO Counter, Pulse Function, Up Counting (59095-4)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- Aro Pneumatic Valves