Armen Living LCCYBAWABL Colby Adjustable Black Faux Leather & Chrome Finish Bar Stool
Mfr # LCCYBAWABL
Zoro # G803873327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armen Living
- MFR # LCCYBAWABL
- Zoro # G803873327
- UPC # 721535755530
- Country of Origin China
- Category Bar Height Stools
Description
The Colby Adjustable Black Faux Leather and Chrome Finish Bar Stool from Armen Living is the stool that is begging to be introduced into your home! The design of the Colby is fun and unique - featuring a wide, comfortable seat and a novel shape that make this piece of furniture so special. The Colby features a 360-degree swivel function that enables you to keep your conversation going in any direction with ease! The Colby is also crafted with an adjustable level seat that allows you to adjust your seat to the perfect height!
SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
Specifications- Collection Name: Colby
- Upholstery: Black Faux Leather
- Material: Metal,Plywood,Faux Leather
- Fabric Content: 100% Polyurethane
- Finish: Chrome
- Seat Dimension: Height: 25 - 33" x Depth: 15" x Width: 16" x Back Width: 18" x Back Height: 9" x Leg Height: 22 - 30" x Arm Height: 30" - 38"
- Dimension: 20 x 20 x 35 - 43 x 25 - 33 in.
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 36" W, 72" L (9537-367200)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- ARMEN LIVING Storm Barstool in Chrome with Walnut Wood Black Faux Leather (LCSTBAWABL)
- ARMEN LIVING Shelly 30 in. Bar Height Barstool in Walnut Wood with Brown Faux Leather (LCSHBABRWA30)
- ARMEN LIVING Armen Living LCVIBAGRWA30 39 x 17 x 20 in. 30 in. Vienna Bar Height Barstool; Walnut Wood with Grey Faux Leather (LCVIBAGRWA30)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- LUMISOURCE Fuji High Back Barstool - Set of 2 PR (B30-FUJIHB SSW2)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, White, PR (BS199WSET)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- Armen Living Bar Height Stools