Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-SX2000 Treatment Table, Imp. Blue
Mfr # AMSX2000-IBL
Zoro # G102569846
product price: $3,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AMSX2000-IBL
- Zoro # G102569846
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Top Section: Two Piece
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Width: 27′′
Length: 72′′
Head Section: One Section
15′′ x 27′′ Raises 25 degrees, Lowers 80 degrees
Body Section: 57′′ x 27′′
Other: 4 Total Lock Swivel Casters
The AM-SX Series Treatment Tables offer a unique design which will work well in smaller areas in the clinic. This design has exceptional stability, full height adjustment and section mobility. The flexibility of theses tables allows the patient to be placed in proper position to achieve maximum results with minimum effort.
All the AM-SX Series Treatment Tables have the following features:
4 total lock swivel casters
120-volt 60hz motors
400 lbs. capacity
Footswitch control
1/2′′ firm density foam tops
Radiused, seamless corners on upholstered componants
34 oz Heavy-Duty handcrafted vinyl upholstery with Perma block 3 bacterial protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1003)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- VORTIX TECHNOLOGY Eye Massager v2.0, White (VORTX02)
- ECONOMY Stainless Steel Instrument Tray, 10in x 6-1/2in x 3/4in (GS-35-303)
- SECA CORPORATION Covidien Filac„¢ Disposable Probe Covers For Seca®535 Vital Signs Monitor, 2000/Case (4900015001)
- PLUMB PAK S-TRAP 1-1/4"" WHT (PP943W)
- SURGICAL DESIGN Tuning Fork, Set of 5, Multicolor (SDZR-0047)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- CLINTON Ocean Commotion Treatment Table (7936)
- ECONOMY Economy Backhaus Towel Clamp, 3.5in (13-240)
- Armedica Diagnostic and Monitoring Instruments and Supplies