Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve

  • Mfr # APXVA1238C

  • Zoro # G204298606


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Features
Lead Free
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APXVA1238C
Zoro #
G204298606
UPC #
670750698811
Country of Origin
China

Details

Features
Lead Free
Material of Construction
Brass

Description

The ApolloPEX is simple to install and provides flow control through a quarter-turn ball valve. Most commonly used at point of use fixtures, it allows for repair and maintenance of fixtures without the need to shut down flow control to the entire system. The 3/8 in. compression outlet provides the capability to install 3/8 in. O.D. tubing or 3/8 in. supply lines. It is designed for use on point of use fixtures such as dishwashers, toilets and faucets. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX valves can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.