Shop All Screwdriver Bits
Apex Tool Group
Torq Bit No6 Pt 1-1/4 Oal 1/4
Mfr # 170-6-ACR
Zoro # G3621871
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set ACR
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 170-6-ACR
- Zoro # G3621871
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #6 |
Details
Bit Style | Torq-Set ACR |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Item | Torq Bit No6 Pt 1-1/4 Oal 1/4 |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
Description
Torq Bit No6 Pt 1-1/4 Oal 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/32" Overall Length 5-1/4" (26426)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- ELESA Black-oxide steel plunger, with locking nut, PMT.101-5-3/8-24-AK-C6 (PMT.101-AK (inch sizes))
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (212-1/4A-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 3-1/16" (M-488-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-5PK)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- Apex Tool Group Screwdriver Bits