Shop All Screwdriver Bits
Apex Tool Group
Ext 3/8 Fmale Sq Drv 3/8 Male
Mfr # EX-376-B-8
Zoro # G0900700
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # EX-376-B-8
- Zoro # G0900700
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Ext 3/8 Fmale Sq Drv 3/8 Male |
Description
Ext 3/8 Fmale Sq Drv 3/8 Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 6mm Hex, PK5 (SZ-5-7-6MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-20-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- Apex Tool Group Screwdrivers and Nutdrivers