Shop All Screwdriver Bits
Apex Tool Group
Bit 5/8 Hex Drv Power No.11. Tri-Wing
Mfr # TW-11
Zoro # G4561770
product price: $23.59
/ea
Sold in multiples of 25 for $589.75
$589.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Fastening Tool Tip Size #11
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Overall Length 1-1/14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # TW-11
- Zoro # G4561770
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #11 |
Hex Shank Size | 1/4" |
Overall Length | 1-1/14" |
Point Size | #11 |
Shank Size | 5/8" |
Details
Bit Style | Tri-Wing |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Bit 5/8 Hex Drv Power No.11. Tri-Wing |
SAE or Metric | SAE |
Description
When you need to tighten or loosen screws, the Apex TW-11 Bit 5/8 Hex Drv Power No.11. Tri-Wing is a great choice for your toolbox. It has a hex power drive and socket bit style that makes it easier to handle than other bits. The 5/8" hex shank allows you to fit this bit into standard power tools and drill chucks, making it easy to use with all your power tools. It also features a tri-wing fastening tip which helps prevent cam out and offers better control over the torque applied when driving screws or bolts. This screwdriver bit has an overall length of 1 1/14 in., point size of #11 and measurement type of SAE. With its ease of use, this Apex TW-11 Bit 5/8 Hex Drv Power No.11 will be the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 4-Inch (D86932)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BX-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- NEWPORT FASTENERS T-8 X 1 X 1/4 Torx Insert Bits/Driver Size: T-8/Length 1"/Shank: 1/4" , 60PK (284002)
- Apex Tool Group Screwdrivers and Nutdrivers