Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Insert No 10
Mfr # 446-12X
Zoro # G3621418
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #10
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- For Use With Reduced Diameter Nose for Limited Clearance Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 446-12X
- Zoro # G3621418
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Power Drive |
Item | Bit 1/4 Hex Drv Insert No 10 |
For Use With | Reduced Diameter Nose for Limited Clearance Applications |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Description
Bit 1/4 Hex Drv Insert No 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- V-8 TOOLS Straight Bar Puller 10ton Set (V8T4210)
- BONDHUS Phillips, Pozidriv(R), Slotted, Torx(R) Bit 6-7/8 in to 7-3/4 in, Drive Size: 1/4 in (0715751719)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3-ACR3X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-WX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- X1 TOOLS T-40 Torque Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-T40-1000x3)
- Apex Tool Group Screwdrivers and Nutdrivers