Shop All Locking Clamps
Apex Automotive Parts
Locking C Clamp/Regular Pads, 18"
Mfr # C18CCRN
Zoro # G6996031
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish Nickel Plated
- Features Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience
- Number of Pieces 1
- Standards ASME B107.24; ASME B107.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Automotive Parts
- MFR # C18CCRN
- Zoro # G6996031
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 18" |
Details
Finish | Nickel Plated |
Features | Maximum Jaw Opening Per ASME Specs; Angled Tooth Pattern for Better Grip; Compound Action for Powerful Non-Slip Locking Grip; Long Nose with Wire Cutter Gets to Hard-To-Reach Spots; Versatile Curved Jaw Also Features Integral Wire Cutter; Red Plastisol Dip on Release Lever for Improved Comfort and Crescent Brand Identity; Hex Key Receiving Hole Added to Knurls for Increased Torque and Convenience |
Number of Pieces | 1 |
Standards | ASME B107.24; ASME B107.36 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Release Lever |
Item | Locking C Clamp/Regular Pads,18" |
Description
Locking C Clamp/Regular Pads,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6512)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC Let-F (42776)
- KRAFT TOOL Rocker Head Pry Bar, 36 (GG633)
- K-TOOL INTERNATIONAL Locking Welding Clamp, 9", 2-3/4" Cap. (KTI-58809)
- RIDGID Welding Vise, 1/2" to 8" Welidng Clamp (461)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- Apex Automotive Parts Locking Clamps