Shop All Facial Tissues
Angel Soft
Ultra 2 Ply Facial Tissue, 96 Sheets
Mfr # 4636014
Zoro # G5228734
product price: $45.89
/pk 10, $4.59/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Ultra
- Sheet Width 7.6"
- Sheet Length 8.5"
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # 4636014
- Zoro # G5228734
- UPC # 36500305079
- Country of Origin Unknown
- Category Facial Tissues
Dimensions
Sheet Width | 7.6" |
Sheet Length | 8.5" |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Ultra |
Ply | 2 |
Number of Sheets | 96 |
Box Type | Box |
Color | White |
Features | Cube Box |
Description
Angel Soft® ps Ultra Facial Tissue, 2-Ply, White, 96 Sheets/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- BRUSKE PRODUCTS 7/8" x 60" Hardwood dowel (6002-R)
- BRONCO 20 gal Round Trash Can, Green (84102023)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 125 Sheets (4836014)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- KLEENEX Tissue, Facial, Butque 36PK (KCC21270CT)
- SCOTT Facial Tissue, Surpass, Flat, 30PK (21340)
- Angel Soft Facial Tissues