Shop All Facial Tissues
Angel Soft
Ultra 2 Ply Facial Tissue, 125 Sheets
Mfr # 4836014
Zoro # G7733903
product price: $50.19
/pk 10, $5.02/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Ultra
- Sheet Width 8.8"
- Sheet Length 7.4"
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # 4836014
- Zoro # G7733903
- UPC # 36500304904
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Dimensions
Sheet Width | 8.8" |
Sheet Length | 7.4" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Ultra |
Ply | 2 |
Box Type | Box |
Color | White |
Number of Sheets | 125 |
Features | Flat Box |
Description
Angel Soft® ps Ultra Facial Tissue, 2-Ply, White, 125 Sheets/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, 11 1/2 in Dia, Open Top, Steel (FGWMB20SLV)
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (G1825)
- KRAFT TOOL Handle Adapter, Aluminum, 1-1/4 in. L (CC297)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- ENVISION Tissue, Facial, Acclaim 30PK (GPC47410)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- Angel Soft Facial Tissues