Shop All Facial Tissues
Angel Soft
Tissue, Facial, Angelsoft 36PK
Mfr # GPC46580
Zoro # G201839604
product price: $113.99
/pk 36, $3.17/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 8.80" x 7.60"
- Color White
- Features Soft; Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # GPC46580
- Zoro # G201839604
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.80" x 7.60" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | White |
Features | Soft; Absorbent |
Description
Roll out the white carpet for your customers by offering the luxury of at-home softness and appearance as well as the assurance of a nationally known quality brand. Part of the Angel Soft Professional Series, this two-ply facial tissue delivers the appearance and softness for today's discerning business customers and employees. Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants - every time. Individual box measures 4-3/8" wide x 4-3/8" length x 5-1/4" high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 8CTFreshBRSH MaxRefill (71103)
- UNGER nLite Powerbrush Spliced 16 Inch (NFF41)
- ONEIDA DUST DEPUTY DIY (AXD001004)
- SWIFFER Swiffer Sweeper Refill (31821)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 125 Sheets (4836014)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- SOLARIS PAPER Pec White 2Ply Livi Cube Facial Tissue 36Pk (11516 (PEC))
- Angel Soft Facial Tissues