Shop All Toilet Paper
Angel Soft
Bathroom Tissue, White, 40 PK
Mfr # GPC16840
Zoro # G701846140
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Color White
- Sheet Size 4" x 4.05"
- Features Soft; Thick; Embossed; Septic Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angel Soft
- MFR # GPC16840
- Zoro # G701846140
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4.05" |
Details
Item | Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Features | Soft; Thick; Embossed; Septic Safe |
Description
Premium, 2-ply bath tissue delivers the appearance and softness of at-home tissue for today's discerning business customers that you want to impress. Angel Soft PS Premium Bath Tissue features an attractive emboss and offers clean upscale packaging coordinates with decor. High-capacity, 450-sheet rolls decrease roll changes so it reduces labor costs. Tissue is safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYV6 (1TYV6)
- KIWI Express 7ml Black Shine Sponge (8401)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- ANGEL SOFT Toilet Paper 8 Rolls 320 sheet 270.2 sq ft (79414)
- ANGEL SOFT Toilet Paper 4 Rolls 429 sheet 45 ft. (79391)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 6 Rolls 328 sheet 11356 ft. (94429)
- Angel Soft Toilet Paper