Shop All Toilet Paper
Angel Soft
Bathroom Tissue, White, 20 PK
Mfr # GPC16620
Zoro # G201845964
product price: $35.75
/pk 20, $1.79/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4" x 4.05"
- Features Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # GPC16620
- Zoro # G201845964
- UPC # 73310166209
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4.05" |
Details
Item | Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft |
Description
Premium, 2-ply bath tissue delivers the appearance and softness of at-home tissue for today's discerning business customers that you want to impress. Angel Soft PS Premium Bath Tissue features an attractive emboss and offers clean upscale packaging coordinates with decor. High-capacity, 450-sheet rolls decrease roll changes so it reduces labor costs. Tissue is safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- EASY-OFF® Heavy Duty Oven Cleaner Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87979)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- ANGEL SOFT Toilet Paper 8 Rolls 320 sheet 270.2 sq ft (79414)
- ANGEL SOFT Toilet Tissue Paper Ultra 2-Ply Premium Embossed, 60PK (16560)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- Angel Soft Toilet Paper