Shop All Toilet Paper
Angel Soft
Bathroom Tissue, White, 18 PK
Mfr # GPC19372
Zoro # G101839698
product price: $79.69
/pk 18, $4.43/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 3.85" x 4.05"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Angel Soft
- MFR # GPC19372
- Zoro # G101839698
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.85" x 4.05" |
Details
Item | Premium Embossed Coreless Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Description
Angel Soft premium coreless bathroom tissue is specifically designed to fit into Georgia Pacific Compact Tissue Dispensers. Design increases tissue capacity while optimizing storage space. Each roll contains 1,125 soft sheets that are two-ply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® Airsweep Vacuum Wand and Nozzle Kit, VAC011, 6-Piece, Fits 35mm Hoses (VAC011)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- ANGEL SOFT Toilet Paper 4 Rolls 429 sheet 45 ft. (79391)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- ANGEL SOFT Bathroom Tissue, White, 40 PK (GPC16840)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- ANGEL SOFT Bathroom Tissue, White, 36 PK (GPC19371)
- GEORGIA-PACIFIC GP Basic Jumbo Bath Tissue Roll, 1000' L x 35 W, 8PK (13728)
- Angel Soft Toilet Paper