Shop All Facial Tissues
Angel Soft
Angel Soft Ps 48550 Facial Tissue White 50 Sheets-Box 60 Boxes-Carton
Mfr # 48550
Zoro # G103982309
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angel Soft
- MFR # 48550
- Zoro # G103982309
- UPC # 36500303648
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Details
Item | Facial Tissue |
Color | White |
Number of Sheets | 50 |
Description
Packaged in a smaller, convenient size that is ideal for healthcare. Premium quality and softness for at-home comfort away from home. Personal size provides just the right amount, which means less waste. Packaged in a smaller, convenient size that is ideal for healthcare. Premium quality and softness for at-home comfort away from home. Personal size provides just the right amount, which means less waste.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10061)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- MEAN GREEN Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Lemon (MG10532)
- ANGEL SOFT Ultra Facial Flat, 30PK (49590)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 125 Sheets (4836014)
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- ANGEL SOFT Tissue, Facial, Cube 10PK (GPC4636014)
- ANGEL SOFT Ps Premium Facial Tissue, Flat Box, 100 Sheets-Box, White (AN30709)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54289)
- Angel Soft Facial Tissues