Shop All Toilet Paper
Angel Soft
Angel Soft 6027037 6 Roll 396 Sheet Toilet Paper; Pack of 6 - Case of 4
Mfr # 6027037
Zoro # G003979591
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Angel Soft
- MFR # 6027037
- Zoro # G003979591
- UPC # 30400792915
- Country of Origin China
- Category Toilet Paper
Details
Color | White |
Description
Features
- 6 Roll 396 Sheet Toilet Paper
- Durable construction for lasting use
- Number of Rolls-6 roll Number of Sheets per Roll-396 sheet Length-4
- Printed-No
- Number of Plys-2 ply
- Color-White
- Rapid Dissolving-No
- Made from Recycled Materials-Yes Fresh Lavender Scented Tube
- Pack of 6
- Case of 4
- Country of Origin: United States
- Weight: 13.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- ZEP Spray Streak-Free Glass Cleaner, Blue, 12 PK (ZPEZU112032CT)
- ANGEL SOFT Bathroom Tissue, White, 20 PK (GPC16620)
- ANGEL SOFT Toilet Paper 12 Rolls 320 sheet 405.33 sq ft (79397)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- ANGEL SOFT Toilet Paper 4 Rolls 429 sheet 45 ft. (79391)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- COMPACT Bathroom Tissue, White, 18 PK (GPC19378)
- Angel Soft Toilet Paper