A-Frame Handle, Plastic, Gray

  • Mfr # 3-5074P1

  • Zoro # G211508842


product price:  $5.15
/ea

Key Features

Color
Gray
Material
Plastic
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
A-Frame Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5074P1
Zoro #
G211508842
UPC #
-
Country of Origin
United States

Details

Item
A-Frame Handle
Color
Gray
Material
Plastic
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
A-Frame Handle

Description

A-FRAME HDL SB/SBE/X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.