Shop All Line Trimmers & Brush Cutters
Ames
THE AMES COMPANY P-61108 Halfmoon Turf Edger 56 in.
Mfr # 5691910
Zoro # G604114520
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ames
- MFR # 5691910
- Zoro # G604114520
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Features
- Designed To Cut Back Grass Or Sod That Grows Over The Edges Of Flower Beds and Sidewalks
- Half Moon Design For Curved Or Straight Edges
- Forward Turned Step For Secure Foot Placement
- 48 in. North American Hardwood Handle For Strength and Durability
- Industrial-Gauge, Socket Pattern Blade
- Size - 56 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Discharge Fitting Assembly RSV (AR42528)
- AFTERMARKET REPLACEMENT CHOKE CABLE Fits Exmark REPLACES Fits Exmark P/N 1-603336. (LAE40-0011)
- WILCOX ALL-PRO TOOLS 9 in Digging Trowels, Stainless Steel (50S)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Squat Pad Black Professional Stabilizing Squat Pad for Weight Lifting Bar; Black (Squat Pad Black)
- AMES TT 9 Half Edger (TE)
- CUADRILATERO 9 in. 79cc Gas Powered Edger (CU2055624)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- ECHO Curved Shaft Edge Trimmer21.2CC, Gas (PE-225)
- SILKY SAWS Silky Super ACCEL 210 Large Teeth (119-21)
- MILWAUKEE TOOL M18 FUEL Brush Cutter (Tool Only) (3015-20)
- BLACK & DECKER 6.5 Amp 12 inch Electric 3-in-1 Compact Mower (MTE912)
- Ames Trimmers