Shop All Toilet Paper
American Specialties
10-0481-HCR SS Partition-Mounted Dual Access Toilet Tissue
Mfr # 961100481HCR
Zoro # G011226595
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Specialties
- MFR # 961100481HCR
- Zoro # G011226595
- Country of Origin United States
- Category Toilet Paper
Description
Provide ultimate convenience in your commercial bathroom with this American Specialties Inc. 10-0481-HCR stainless steel partition-mounted dual access toilet tissue and toilet seat cover dispenser with disposal bin and clearance for grab bar. Serving two restroom stalls simultaneously this unit maximizes efficiency! Mounting in between the partition that separates stalls one side of the unit mounts flush on the barrier-free compartment side to allow clearance for installation of a grab bar sold separately to assist handicapped patrons. It provides access to seat covers toilet paper and a waste bin in one convenient location with the toilet tissue and disposal bin positioned on opposite sides of the American Specialties Inc. 10-0481-HC dispenser.**Stalls share access to 4 toilet tissue dispensers 2 per stall that can hold up to 4 standard rolls of toilet paper sold separately and a toilet seat cover dispenser that stores 1000 seat covers. The unit is serviced from one side only and equipped with internal baffles to prevent viewing from either side. It is constructed of durable 22 gauge and 18 gauge type 304 stainless steel to withstand frequent use and it features a sleek easy-to-clean satin finish.**This dispenser includes a dispensing slot for easy access to the toilet seat covers and it has a fully deburred flat edge to ensure safe snag-free dispensing. For convenient disposal the included waste bin boasts an ample 1.3 gallon capacity. The cabinet door includes 2 locks to keep the cabinet securely closed ensuring it can only be opened by the included key to prevent unauthorized access. The 4 included toilet paper rollers are theft-resistant and vandal-resistant for secure use. This unit provides barrier-free access to put your guests at ease making your restrooms safer and more comfortable.**Overall Dimensions:*Width: 17 3/8''*Depth: 4 1/4''*Height: 30 5/8''*Disposal Bin Capacity: 1.3 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- BRONCO 20 gal Round Trash Can, Black (84102003)
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC1)
- RUG DOCTOR Sofa&Stair Clnr 32Oz (05048)
- ANGEL SOFT Bathroom Tissue, White, 60 PK (GPC16560)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- ATLAS PAPER 9 In. White 2 Ply Green Heritage Economy Junior Roll Bathroom Tissue 800, 12Pk (800 (PEC))
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Standard Individually Wraped Roll Toilet Paper Rolls, 473 Sheets/Roll, 80 Rolls (13217)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 1125 Sheets, White, 18 PK (19372)
- American Specialties Toilet Paper