Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 471215CY-GE033
Zoro # G805948979
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 18
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 471215CY-GE033
- Zoro # G805948979
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 18 |
Diameter | 15.06 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- IDEAL Compact Connector Orange Orange (30-1033P)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- Alpha Wire Wire Connectors & Disconnects