Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470091CY-CL033
Zoro # G005949172
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470091CY-CL033
- Zoro # G005949172
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 12.86 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- IFM Wireable valve connector (E12224)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX472)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- HARTING Han 10 Es-F insert (09330102716)
- GARDNER BENDER Connectors Wire Assorted (25-AWC)
- HARTING Han B Base Panel 1 Lever (09300100305)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- Alpha Wire Wire Connectors & Disconnects