Shop All Food Service Appliance Parts
Allpoints
Valve, Steam , 120V, 1/2", Asco
Mfr # 1171398
Zoro # G902229032
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Features Lead Free
- Length 8.25 in
- Height 3.25 in
- Width 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1171398
- Zoro # G902229032
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 8.25 in |
Height | 3.25 in |
Width | 4.50 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Details
Item | Steam Valve |
Type | Closed |
Features | Lead Free |
Max. Working Pressure (PSI) | 125 psi |
Temp. Range (F) | 300° F |
Inlet Type | NPT |
Outlet Type | NPT |
Description
Temperature Range: 300 F Maximum Temerature Rating ;Type: Normally Closed ;Inlet: 1/2" Npt ;Outlet: 1/2" Npt ;Lead Free: Y ;Pounds Per Square Inch: 125 Safe Working Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Pre-Filter Cartridge (K00337)
- PIZZAMASTER Xenon Light Bulbs / 2 Pack (05118KIT)
- NUMI ORGANIC TEA Orange Spice White Tea, PK100 (30240)
- DANBY 2.5cf All Refrigerator Auto Defrost, Black (DAR026A1BDD)
- ALLPOINTS Basket, Fryer 12-1/8" X 6-5/16", Vinyl (264654)
- ALLPOINTS Bar Stool Swivel (136220)
- ALLPOINTS Repellent, Drain Fly (32 Oz) (1431150)
- ALLPOINTS Switch, Float For Hoshizaki, HOS4A3624-01 (42-1660)
- ALLPOINTS Silicone Drain Heater (341980)
- ALLPOINTS Power Switch-990 (8010194)
- SOUTHBEND Spring, Torsion, Pivot Arm (1183295)
- Allpoints Food Service Appliance Parts