Shop All Picks & Riveting Chipping Hammers
Allied International
Brick Hammer, 24 oz.
Mfr # 31301
Zoro # G1151103
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31301
- Zoro # G1151103
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Details
Item | Brick Hammer 24oz. |
Description
Brick Hammer 24oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, 10" Breaker Bar, Chrome (33M360)
- AVEN Tweezers, Ez Pick, Pattern 2A-Sa, Black (18049EZ)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- GREENLEE Punch (12312)
- ALLIED INTERNATIONAL Brick Hammer, 16 oz. (31300)
- THE BRUSH MAN 5 Lb Cutter & Mattock (Head Only), 6PK (MATTOCK-5)
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- WESTWARD Bricklayers Hammer, 20 Oz, Steel (2DBU7)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- VAUGHAN Riveting Hammer, 16 oz., Fiberglass Handle (TR16F)
- Allied International Hammers and Striking Tools