Shop All Electrical Parts
Allen Bradley
Power Distribution Block 115A Amp 600V-Ac, 3PK
Mfr # 1492-PDME1141
Zoro # G908461467
original price:
$133.61
30% off
new price: $93.49
/pk 3, $31.16/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Openings per Pole - Line Side 1 Opening
- Number Of Poles 1-Pole
- Openings per Pole - Load Side 4 Openings
- Current Rating (per Pole) 115 Amps
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allen Bradley
- MFR # 1492-PDME1141
- Zoro # G908461467
- Country of Origin Unknown
- Category Electrical Parts
Details
Openings per Pole - Line Side | 1 Opening |
Number Of Poles | 1-Pole |
Openings per Pole - Load Side | 4 Openings |
Current Rating (per Pole) | 115 Amps |
Connector Material | Aluminum |
Current | 115 A AMP |
Voltage (AC) | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JJN-250)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- HAMMOND LIGHTED SWITCH RED -15A/125V (1584S3)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- Allen Bradley Electrical Parts