Shop All Flat Air Filters
Air Handler
Fiberglass Air Filter, 17x30x1"
Mfr # 29RH38
Zoro # G3521701
product price: $9.35
/ea
Sold in multiples of 12 for $112.20
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester/Fiberglass
- Nominal Filter Size 16-3/4X29-3/4X1
- Nominal Depth 1"
- Nominal Height 29-3/4"
- Nominal Width 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RH38
- Zoro # G3521701
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16-3/4X29-3/4X1 |
Nominal Depth | 1" |
Nominal Height | 29-3/4" |
Nominal Width | 16-3/4" |
Details
Item | Non-Pleated Air Filter |
Media Material | Polyester/Fiberglass |
Description
FIBERGLASS NO METAL, 16.75X29.75X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 10 (4YUP8)
- SUPCO Potential Relay, 9068 (9068)
- ROBERTSHAW Electric Thermostat, 96" Capillary Tube (KA-1119-96)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- AIR HANDLER Fiberglass Air Filter, 20x29x1", MERV 5 (6U688)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- Air Handler Flat Air Filters