Shop All Sieves
Advantech
Sieve, #30, B/S, 12 In, Full Ht
Mfr # 30BS12F
Zoro # G4306242
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
- Wire Dia. 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Medium |
Wire Dia. | 0.4 mm |
Frame Inside Dia. | 12 in |
Opening Size | 600 micron m |
Mesh Size | 30 |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 30, Mesh Size Range Medium, Wire Dia. 0.4 mm, Opening Size 600 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- EXTECH pH Electrode, Mini (60120B)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- Advantech Sieves