Shop All Generator & Power Inverter Accessories
Acdelco
Generator Asm, 13512759
Mfr # 13512759
Zoro # G8646133
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Voltage 12 Volt
- Includes Pulley Included
- Pulley Belt Type Serpentine
- Pulley Type Conventional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 13512759
- Zoro # G8646133
- UPC # 808709695424
- Country of Origin Unknown
- Category Generator & Power Inverter Accessories
Dimensions
Pulley Diameter (in) | 2-1/2 Inch |
Details
Item | Generator Accessory |
Type | Internal |
Voltage | 12 Volt |
Includes | Pulley Included |
Pulley Belt Type | Serpentine |
Pulley Type | Conventional |
Number Of Pulley Grooves | 5 |
Rotation Direction | Clockwise |
Fan Type | Internal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- GENERAC Spill Box Drain Back Kit (6511)
- GENERAC XD5000E Portability Kit (6910)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- GENERAC 20 ft. 30 Amp portable generator cord with NEMA L14-30P and (4) NEMA 5-20R outlets (6112)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- Acdelco Generator & Power Inverter Accessories