Shop All Sconces
Access Lighting
Daphne, 1 Light Wall Sconce, Alabaster Glass
Mfr # 20415LEDDLP-ALB
Zoro # G507666126
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Width 11.75 Inch
- Dimmable Yes
- Fixture Voltage 120v
- Fixture Wattage 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 20415LEDDLP-ALB
- Zoro # G507666126
- UPC # 641594243253
- Country of Origin China
- Category Sconces
Dimensions
Width | 11.75 Inch |
Length | 5.5 Inch |
Details
Mounting Type | Wall |
Dimmable | Yes |
Fixture Voltage | 120v |
Item | Wall Sconce |
Fixture Wattage | 10 W |
Lamp Included | No |
Lighting Certification | ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed |
Housing Material | Steel |
Lamp Type | A-19 (INC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- MILWAUKEE TOOL Rechargeable Magnetic Headlamp And Task Light (2012R)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Access Lighting Sconces