Plug Adapter, STW, 6-50R, L15-30P, 1.5 ft., Orange

  • Mfr # WDL1530650-018

  • Zoro # G310955295


product price: $61.19
/ea

Key Features

Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L15-30P
Cord Length
1.5 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDL1530650-018
Zoro #
G310955295
UPC #
819145024297
Country of Origin
Multiple

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L15-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
Number of Outlets
1
Watts
7500W
Voltage
250V
NEC Cord Designation
STW
Housing Material
PVC
Application
Welder Adapter
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand welder adapter WDL1530650-018 is very durable. This welder adapter is a 3-Phase 30 Amp, 250 Volt locking NEMA L15-30P male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. It is 1.5-foot in length and the cable is an STW, 10/3, heavy-duty 600 Volt outdoor jacket with a maximum operating power of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.