Shop All Generator & Power Inverter Accessories
Ac Works
30A Locking 4-Prong L14-30 Heavy-Duty Generator Transfer Switch Inlet Box
Mfr # ASL1430PBX
Zoro # G710121528
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus
- Color Gray
- Voltage 125/250V
- Wattage 7500W
- NEMA Configuration NEMA L14-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASL1430PBX
- Zoro # G710121528
- UPC # 819145021852
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Details
Item | Transfer Switch |
Standards | cULus |
Color | Gray |
Voltage | 125/250V |
Wattage | 7500W |
NEMA Configuration | NEMA L14-30P |
Max. Amps | 30 A |
Material | Aluminum |
Male/Female | Male |
Description
This AC WORKS brand transfer switch inlet box is durably constructed with heavy-duty thick metal to withstand the elements. This Inlet box contains a NEMA L14-30P, 30 Amp, 125/250 Volt 4-prong locking plug.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- SQUARE D Molded Case Circuit Breaker, BDA Series 25A, 2 Pole, 277/480V AC, B Curve (BDA24025Y1)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Red, PVC Insulation (411030504)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- Ac Works Generator & Power Inverter Accessories