Shop All Extension Cords
Ac Works
10ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord
Mfr # SD515PR-010
Zoro # G410916622
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10ft
- Voltage 125V
- Color Black
- Max. Amps 15 A
- NEMA Plug Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # SD515PR-010
- Zoro # G410916622
- UPC # 819145025737
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 15 A |
NEMA Plug Configuration | NEMA 5-15 |
Jacket Material | Rubber |
Watts | 1875W |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA 5-15 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 10ft super-duty extension cord is used with transfer switches, generators, industrial construction, air compressors, and EV trickle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket and will reduce voltage drop over long distances. This rubber jacket stays flexible in cold weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC6)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- IDEAL Tester, Utp Stp (62-200)
- FLEX-STRUT Conduit Connector, Size 3/4" (FS-6443 E/G)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- AC WORKS 100ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-100)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- Ac Works Extension Cords