Shop All Staples
Abb
Cable Staples, Plastic, 50 PK
Mfr # 17-215
Zoro # G1737495
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable, UF Cable
- Size 1/2 in
- Color White
- Material Plastic
- For Use On Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 in |
Cable Staple Size | 3/4 in |
Details
For Wire/Cable Type | NM Cable, UF Cable |
Item | Cable Staples |
Color | White |
Material | Plastic |
For Use On | Wood |
Application | For use with non-metallic cable |
Product Name | STEEL CITY COMMERCIAL FITTINGS |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Cable Staple, Size 1/2 in, Material Plastic, Finish Not Applicable, Product Type Cable Staple, For Wire/Cable Type NM Cable, UF Cable, Color White, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- G.L. HUYETT Taper Pin, Int Thrd, M10 x 30 DIN 7978 Pl (TPTMI-100-030)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- ABB Cable Staples, Plastic, 50 PK (17-214)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- STANLEY Heavy Duty Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel (DWHTTA7065)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- Abb