3,000+ Results for ABB
Mfr # CP16
Key Features:
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Copper
- Lubricant Container: Can
Mfr # CC-NPT-38-G
Key Features:
- Conduit Size: 3/8"
- Color: Gray
- Strain Relief Type: No External Strain Relief
Mfr # CC-NPT-12-G
Key Features:
- Conduit Size: 1/2"
- Color: Gray
- Strain Relief Type: No External Strain Relief
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # 54710
Key Features:
- Material: Copper
- Length: 9/16 in
- Color Code: Blue
Mfr # TYD2CPG6
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- For Use With: 2 in Wiring Duct
Mfr # TYD2CPW6
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- For Use With: 2 in Wiring Duct
Mfr # TYD15CPG6
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- For Use With: 1 1/2 in Wiring Duct
Mfr # L-11-50-0-C
Key Features:
- Length: 11.10"
- Color: Black
- Width: 0.19 in
Mfr # TYD15X3NPG6
Key Features:
- Item: Wiring Duct
- Wall Type: Slotted
- Mounting Style: Screw Mount
Mfr # TYD1CPW6
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- Color: White
Mfr # TYD3CPG6
Key Features:
- Item: Wiring Duct Cover
- Mounting Style: Flush
- Color: Gray
Mfr # 54101
Key Features:
- Cable Size: 14 to 10 AWG
- Connector Type: Standard Barrel
- Width: 1/2"
Mfr # HS 100 SC
Key Features:
- Item: One Hole Pipe Strap
- Sub-Category: Straps
- Material: Steel
Mfr # 300-TB
Key Features:
- For Conduit Type: Flexible Metal Conduit
- Conduit Size: 3/8"
- Color: Silver
Mfr # 54201
Key Features:
- Cable Size: 14 to 10 AWG
- Connector Type: Standard Barrel
- Width: 1/2"
Mfr # CP8-TB
Key Features:
- Anti-Seize Type: General Purpose Anti-Seize
- Base Composition: Copper
- Lubricant Container: Can
Mfr # A145-30-11-84
Key Features:
- Coil Volts: 110 to 120V
- HP @ 3 Phase - 208V: 40 hp
- HP @ 3 Phase - 240V: 50 hp
Mfr # A26-30-10-84
Key Features:
- Item: Contactor
- Coil Volts: 110 to 120V
- Number Of Poles: 3
Mfr # CAL4-11
Key Features:
- Rated Frequency: Auxiliary Circuit 50 Hz/Auxiliary Circuit 60 Hz
Mfr # TA25DU4.0
Key Features:
- Ambient Air Temperature: Operation -25 to +55°C/Operation Compensated -25 to +55°C/Storage -40 to +70°C
- Product Name: Thermal Overload Relay
Mfr # CA4-10
Key Features:
- Rated Frequency: Auxiliary Circuit 50 Hz/Auxiliary Circuit 60 Hz
Mfr # CA4-01
Key Features:
- Rated Frequency: Auxiliary Circuit 50 Hz/Auxiliary Circuit 60 Hz
Mfr # AF80-30-00-13
Key Features:
- Coil Volts: 100 to 250V AC/DC
- HP @ 1 Phase - 120V: 7 1/2 hp
- HP @ 1 Phase - 240V: 15 hp
Mfr # AF09-30-10-13
Key Features:
- Coil Volts: 100 to 250V AC/DC
- HP @ 1 Phase - 120V: 3/4 hp
- HP @ 1 Phase - 240V: 1 1/2 hp
Mfr # A16-30-10-84
Key Features:
- Item: Contactor
- Coil Volts: 115V
- Aux. Contact Configuration: 1NO
Mfr # OT63F3
Key Features:
- Item: Disconnect Switch
- Protection Method: Nonfusible
- Amps: 60 A
Mfr # 54852BEUB
Key Features:
- Cable Size: 6 AWG
- Connector Type: Long Barrel
- Width: 0.44"
Mfr # SACE T6N 800 T6N600BR-M2A3S8
Key Features:
- Item: Molded Case Circuit Breaker
- Voltage: 600V AC
- Amps: 600A
Mfr # L-7-50-0-C
Key Features:
- Length: 7.50"
- Color: Black
- Width: 0.19 in