Shop All Oil Skimmers
Abanaki
Oil Skimmer, Belt, 24 in.
Mfr # SMDC-24
Zoro # G5382736
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 24 in
- Oil Removal 1 gph
- Size 1"
- Type Belt
- Length (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMDC-24
- Zoro # G5382736
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 1" |
Length (In.) | 24" |
Min. Opening Length | 24 in |
Details
Item | Oil Skimmer |
Reach | 24 in |
Oil Removal | 1 gph |
Type | Belt |
Includes | Skimmer |
Characteristics | Belt Style, Easy Mounting |
Mounting | Flat Base |
Max. Temp. (F) | 140 Degrees |
Construction | Steel |
Motor Frequency (Hz) | 60 |
Voltage | 110 V |
Features | Stainless Steel Construction |
RPM | 19 |
Max. Oil Removal | 1 gph |
Housing Material | Stainless Steel |
Application | Oil Removal |
Max. Speed | 19 RPM |
Max. Operating Temperature | 140 Degrees F |
Skimmer Type | Oil Skimmer |
Frequency | 60 Hz |
Description
Oil Skimmer, Skimmer Type Oil Skimmer, Reach 24 in, Max. Oil Removal 1 gph, Max. Speed 19 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Stainless Steel, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- AMFLO Replacement Blow Gun Tip, Safety, 1 pc (97-412)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hex Rethreading Die (DWTHX11412)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-18)
- ABANAKI Belt, Replacement (BMMS-12)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- Abanaki Oil Skimmers