Shop All Structural Framing System Accessories
80/20
T-Slot Framing System, Double, 4 ft, Clear
Mfr # 1530-S-48
Zoro # G610724102
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Number of Open Slots 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-S-48
- Zoro # G610724102
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Profile Width | 3 in |
Profile Height | 1 1/2 in |
Weight per Unit Length | 0.19 lb-in |
Overall Length | 242 in |
Slot Width | 0.5 in |
Nominal Length | 4 ft |
Details
Item | T-Slot Framing System |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 6 |
Color | Clear |
Extrusion Texture | Smooth |
Profile Shape | Rectangle |
Product Type | T-Slot |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Resistance Properties | Dirt Resistant |
Relative Profile Weight | Heavy |
Profile Type | Double |
Description
Framing Systems Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- ZORO SELECT Replacement Bumper (33J797)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/T-Hand (4319-BLACK)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- SIMPSON STRONG-TIE Strap Lsta24 24 In. (LSTA24)
- 80/20 Structural Framing Systems