Shop All Secondary Labels
3M
Secondary Label, PK12
Mfr # 340452
Zoro # G2002944
product price: $5.99
/pk 12, $0.50/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Tile, Grout and Bowl Cleaner 52
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 340452
- Zoro # G2002944
- UPC # 094703188394
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Tile, Grout and Bowl Cleaner 52 |
Material | High Gloss Paper |
Legend/Background Color | Multicolor |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- 3M Secondary Label, Black, Blue/White, PK12 (340401)
- 3M Secondary Label, Multicolor, PK12 (340427)
- 3M Secondary Label, PK12 (340418)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- 3M Secondary Label, Multicolor, PK12 (340428)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- 3M Secondary Labels