Shop All Secondary Labels
3M
Secondary Label, Black, Blue/White, PK12
Mfr # 340401
Zoro # G2766407
original price:
$8.24
9% off
new price: $7.49
/pk 12, $0.62/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 3M Glass Cleaner 1
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 340401
- Zoro # G2766407
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Glass Cleaner 1 |
Material | High Gloss Paper |
Legend/Background Color | Multicolor |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- NMC Danger Do Not Use This Ladder Tag, Pk25 (RPT70)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 3 (8677633)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- 3M Secondary Label, PK12 (340418)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- 3M Secondary Label, Multicolor, PK12 (340428)
- 3M Secondary Label, PK12 (340452)
- 3M Secondary Label, Multicolor, PK12 (340427)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- 3M Secondary Labels