Shop All Automotive Reflective Tape
3M
Reflective Tape, 1x1.5", PK25
Mfr # 3431
Zoro # G5403478
product price: $10.59
/pk 25, $0.42/ea
Sold in multiples of 36 for $381.24
$381.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Yellow
- Length 1-1/2"
- Type Durable Traffic Control Signs
- Material PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3431
- Zoro # G5403478
- UPC # 888519204283
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 1-1/2" |
Details
Color | Yellow |
Type | Durable Traffic Control Signs |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,1x1.5 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- MOTHERS Mag & Alum Polish 5Oz (05100)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- REMA TIP TOP 15EA 1/4IN Injury Combi Units (PC-2)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- 3M Reflective Tape, Yellow, 5"x5 yd. (3431)
- 3M Conspicuity, Continuous, 2 In, White, Truck (983-10)
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- ORALITE Reflective Tape, Truck, PK25 (18378)
- 3M Automotive Exterior Accessories