Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Mask Canister, Olive/Magenta, PK4

  • Mfr # FR-64

  • Zoro # G3173441


product price: $441.99
/pk 4, $110.50/ea
Free Shipping & Returns

Key Features

For Use With
3M(TM) Full Face 40 MM DIN
Color Code
Magenta, Olive
Respirator Connection Type
Threaded
NIOSH Rating
Acid Gas (AG), Ammonia (AM), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Methylamine (MA), Organic Vapor (OV), P100
Standards
NIOSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-64
Zoro #
G3173441
UPC #
50051131525585
Country of Origin
Canada

Details

Item
Gas Mask Canister
For Use With
3M(TM) Full Face 40 MM DIN
Color Code
Magenta, Olive
Respirator Connection Type
Threaded
NIOSH Rating
Acid Gas (AG), Ammonia (AM), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Methylamine (MA), Organic Vapor (OV), P100
Standards
NIOSH
Series
FR-M40
Typical Application
Military Tactical
Respirator Cartridge Type
Multi-gas

Description

Gas Mask Canister, NIOSH Rating Acid Gas (AG), Ammonia (AM), Chloroacetophenone (CN), Chlorobenzylidene Malononitrile (CS), Methylamine (MA), Organic Vapor (OV), P100, Color Code Magenta, Olive, Compatible with Brand and Series 3M 6000 Series, 3M 7800 Series, 3M FR-M40 Series, Respirator Connection Type Threaded, FR-M40 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.